RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-N30-152
  • Zoro # G202583940
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-152
Zoro #
G202583940
UPC #
193005974824
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Color
Black
Thickness Tolerance
+/-0.013 in
Tear Strength
20 N/mm
Material
Neoprene
Density
1.35 g/cc
Compression Set
30 %
Chemical Resistance
Fair
Texture
Smooth
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews