RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-N30-158
  • Zoro # G402584112
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-158
Zoro #
G402584112
UPC #
193005974886
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Tensile Strength
1,000 psi
Texture
Smooth
Color
Black
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.022 in
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Material
Neoprene
Chemical Resistance
Fair
Shape
Sheet
Maximum Temperature
250 Degrees F
Compression Set
30 %
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
36 in
Overall Thickness
3/16 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews