RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-N30-161
  • Zoro # G402584198
product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-161
Zoro #
G402584198
UPC #
193005974923
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Thickness Tolerance
+/-0.026 in
Compression Set
30 %
Texture
Smooth
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Sheet
Oil Resistance
Good
Tensile Strength
1,000 psi
Material
Neoprene
Density
1.35 g/cc
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Water Resistance
Good
Color
Black
Weather Resistance
Excellent
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews