RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-N40-46
  • Zoro # G4806512
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-46
Zoro #
G4806512
UPC #
193005084837
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 407
Grade
Standard
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Abrasion Resistance
Good
Water Resistance
Good
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.022 in
Compression Set
33 %
Oil Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Shape
Sheet
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews