RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-NHS70-1008
  • Zoro # G802583678
product price: 
$
55.89
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1008
Zoro #
G802583678
UPC #
193005994914
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Color
Black
Maximum Temperature
250 Degrees F
Material
Neoprene
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.300 mm
Oil Resistance
Good
Density
1.32 g/cc
Chemical Resistance
Fair
Tear Strength
20 N/mm
Shape
Sheet
Water Resistance
Good
Compression Set
30 %
Weather Resistance
Excellent
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Thickness
2 mm
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews