RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-NHS70-1066
  • Zoro # G802583999
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-1066
Zoro #
G802583999
UPC #
193005995454
Country of Origin
Multiple

Dimensions

Overall Thickness
5 mm
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Tear Strength
20 N/mm
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Chemical Resistance
Fair
Density
1.32 g/cc
Material
Neoprene
Thickness Tolerance
+/-0.500 mm
Maximum Temperature
250 Degrees F
Compression Set
30 %
Adhesive Type
Acrylic
Texture
Smooth
Shape
Sheet
Color
Black
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews