RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-NHS70-19
  • Zoro # G4853963
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
3 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-19
Zoro #
G4853963
UPC #
193005381561
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250
Maximum Temperature
250 Degrees F
Shape
Sheet
Water Resistance
Good
Thickness Tolerance
+/-0.026 in
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Tear Strength
20 N/mm
Abrasion Resistance
Good
Oil Resistance
Good
Texture
Smooth
Compression Set
30 %
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews