Shop ZORO SELECT

RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-NUS50-16
  • Zoro # G4853141

product price: 
$
98.19
/ea

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NUS50-16
Zoro #
G4853141
UPC #
193005382261
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 517
Grade
Ultra Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Sheet
Maximum Temperature
250 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Compression Set
28 %
Density
1.35 g/cc
Thickness Tolerance
+/-0.011 in
Tear Strength
25 N/mm
Abrasion Resistance
Good
Tensile Strength
2,500 psi
Chemical Resistance
Fair
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 517, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.