Shop ZORO SELECT

RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-NUS70-48
  • Zoro # G4853175

product price: 
$
547.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NUS70-48
Zoro #
G4853175
UPC #
193005383855
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 717
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Water Resistance
Good
Oil Resistance
Good
Tensile Strength
2,500 psi
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Compression Set
28 %
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Tear Strength
25 N/mm
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Adhesive Type
Acrylic
Chemical Resistance
Fair
Thickness Tolerance
+/-0.035 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 717, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.