RubberSheet, Neoprene, 36inL, 4inW
Mfr # 6060-1/8Y
Zoro # G614761875
product price: $7.89
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060-1/8Y
Zoro #
G614761875
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Length
4 in
Overall Width
36 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Shape
Strip
Thickness Tolerance
0.016 in
Material
Neoprene
Adhesive Type
Plain Backing
Maximum Temperature
170 Degrees F
Water Resistance
Good
Number of Ply
0
Weather Resistance
Good
Tensile Strength
1,000 psi
Color
Black
Abrasion Resistance
Good
Oil Resistance
Good
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.