Shop ZORO SELECT

RubberSheet, SBR, 36inL, 24inW

  • Mfr # BULK-RS-SBR60-87
  • Zoro # G702582788

product price: 
$
88.29
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-87
Zoro #
G702582788
UPC #
193005875039
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Compression Set
38 %
Color
Black
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Tensile Strength
400 psi
Tear Strength
16 N/mm
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Water Resistance
Good
Oil Resistance
Poor
Material
SBR
Shape
Sheet
Minimum Temperature
-45 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
24 in
Overall Thickness
1/4 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

SBR Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.