RubberSheet, SBR, 36inL, 36inW

  • Mfr # BULK-RS-SBR60-88
  • Zoro # G202582769
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-88
Zoro #
G202582769
UPC #
193005875046
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Water Resistance
Good
Tensile Strength
400 psi
Material
SBR
Compression Set
38 %
Shape
Sheet
Chemical Resistance
Fair
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Color
Black
Texture
Smooth
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.026 in
Abrasion Resistance
Excellent
Weather Resistance
Fair
Tear Strength
16 N/mm
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
36 in
Length
36 in

Description

SBR Rubber Sheet

Ratings & reviews