Shop ZORO SELECT

RubberSheet, SBR, 60inL, 36inW

  • Mfr # BULK-RS-SBR60-73
  • Zoro # G4928942

product price: 
$
28.49
/ea

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Max. Temp. (F)
200 Degrees F
Tensile Strength (PSI)
400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR60-73
Zoro #
G4928942
UPC #
193005404901
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Length
5 ft
Rubber Width
36 in
Overall Length
60 in
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
60 in
Length
60 in

Details

Item
Rubber Sheet
Material
SBR
Color
Black
Backing Type
Plain
Max. Temp. (F)
200 Degrees F
Tensile Strength (PSI)
400 psi
Finish
Smooth
Rubber Material
SBR
Elongation
200 %
Min. Temp. (F)
-45 Degrees F
Rubber Properties
Water Resistant
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
Grade
Standard
Rubber Color
Black
Abrasion Resistance
Excellent
Tensile Strength
400 psi
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Weather Resistance
Fair
Compression Set
38 %
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.