Shop ZORO SELECT

RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S10-33
  • Zoro # G302586339

product price: 
$
69.59
/ea

Key Features

Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S10-33
Zoro #
G302586339
UPC #
193005496494
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Thickness
1/8 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Tensile Strength
700 psi
Minimum Temperature
-40 Degrees F
Shape
Sheet
Chemical Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Texture
Smooth
Material
Silicone
Water Resistance
Good
Maximum Temperature
300 Degrees F
Color
Red
Compression Set
30 %
Thickness Tolerance
+/-0.031 in
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.