Shop ZORO SELECT

RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S10-68
  • Zoro # G402583320

product price: 
$
74.69
/ea

Key Features

Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S10-68
Zoro #
G402583320
UPC #
193005496623
Country of Origin
China
Item
Rubber Sheet
Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Texture
Smooth
Material
Silicone
Color
Red
Abrasion Resistance
Poor
Chemical Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Thickness Tolerance
+/-0.031 in
Oil Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Adhesive Type
High-Temp
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-40 Degrees F
Shape
Sheet
Tensile Strength
700 psi
Compression Set
30 %
Maximum Temperature
300 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
1/8 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.