Shop ZORO SELECT

RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S50FDA-421
  • Zoro # G102585686

product price: 
$
30.59
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-421
Zoro #
G102585686
UPC #
193005489052
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Tensile Strength
700 psi
Thickness Tolerance
+/-0.300 mm
Color
Red
Tear Strength
15 N/mm
Shape
Sheet
Water Resistance
Good
Compression Set
10 %
Texture
Smooth
Maximum Temperature
450 Degrees F
Adhesive Type
High-Temp
Density
1.25 g/cc
Chemical Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Fair
Abrasion Resistance
Poor
Material
Silicone
Minimum Temperature
-80 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
1.5 mm
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.