RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S50WFDA-13
  • Zoro # G4849300
product price: 
$
56.79
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50WFDA-13
Zoro #
G4849300
UPC #
193005366858
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Durometer
50 Shore A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Max. Temp. (F)
450 Degrees F
Color
White
Material
Silicone
Compression Set
30 %
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Tensile Strength
700 psi
Density
1.25 g/cc
Tear Strength
15 N/mm
Oil Resistance
Fair
Thickness Tolerance
+/-0.035 in
Shape
Sheet
Abrasion Resistance
Poor
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White
Traction Material
Silicone

Dimensions

Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Width
12 in
Overall Length
12 in
Overall Thickness
3/8 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews