Shop ZORO SELECT

RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S55USP-23
  • Zoro # G102585228

product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Durometer
55 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
Grade
Medical Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S55USP-23
Zoro #
G102585228
UPC #
193005494216
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
1/16 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
55 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
Grade
Medical Grade
Weather Resistance
Excellent
Texture
Smooth
Compression Set
60 %
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.060 in
Maximum Temperature
450 Degrees F
Minimum Temperature
-65 Degrees F
Water Resistance
Good
Color
Colorless
Tensile Strength
1,400 psi
Chemical Resistance
Good
Oil Resistance
Fair
Shape
Sheet
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Colorless

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.