Shop ZORO SELECT
See all product information
Create Account
RubberSheet, Silicone, 12inL, 12inW
Mfr # BULK-RS-S60MD-15
Zoro # G002584062
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S60MD-15
- Zoro #
- G002584062
- UPC #
- 193005054458
- Country of Origin
- China
- Item
- Rubber Sheet
- Durometer
- 60 Shore A
- Backing Type
- Plain
- Elongation
- 420 %
- Standards
- ASTM D2000 GE 608, FDA 21 CFR 177.2600
- Grade
- Food Grade, Metal Detectable
- Color
- Blue
- Tear Strength
- 15 N/mm
- Shape
- Sheet
- Maximum Temperature
- 400 Degrees F
- Texture
- Smooth
- Compression Set
- 16 %
- Water Resistance
- Good
- Material
- Silicone
- Abrasion Resistance
- Poor
- Minimum Temperature
- -50 Degrees F
- Density
- 1.35 g/cc
- Chemical Resistance
- Good
- Thickness Tolerance
- +/-0.026 in
- Tensile Strength
- 1,200 psi
- Weather Resistance
- Excellent
- Oil Resistance
- Fair
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Description
High Temperature Silicone Rubber Sheets