RubberSheet, Silicone, 24inL, 12inW

  • Mfr # BULK-RS-S50FDA-375
  • Zoro # G602585315
product price: 
$
32.49
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-375
Zoro #
G602585315
UPC #
193005488864
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Color
Red
Chemical Resistance
Good
Material
Silicone
Weather Resistance
Excellent
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Thickness Tolerance
+/-0.300 mm
Compression Set
10 %
Texture
Smooth
Tear Strength
15 N/mm
Density
1.25 g/cc
Abrasion Resistance
Poor
Tensile Strength
700 psi
Water Resistance
Good
Maximum Temperature
450 Degrees F
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
12 in
Overall Thickness
2.5 mm
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

High Temperature FDA Silicone Rubber

Ratings & reviews