Shop ZORO SELECT

RubberSheet, Silicone, 24inL, 12inW

  • Mfr # BULK-RS-S50FDA-430
  • Zoro # G602585520

product price: 
$
71.69
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-430
Zoro #
G602585520
UPC #
193005489106
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Texture
Smooth
Chemical Resistance
Good
Oil Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Color
Red
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F
Material
Silicone
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Tensile Strength
700 psi
Density
1.25 g/cc
Tear Strength
15 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
10 %
Shape
Sheet
Thickness Tolerance
+/-0.300 mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
12 in
Overall Thickness
2.5 mm
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.