RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S50WFDA-15
  • Zoro # G4858635
product price: 
$
28.39
/ea

Key Features

Rubber Width
24 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50WFDA-15
Zoro #
G4858635
UPC #
193005366711
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Durometer
50 Shore A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Color
White
Max. Temp. (F)
450 Degrees F
Material
Silicone
Maximum Temperature
450 Degrees F
Thickness Tolerance
+0.016 in/-0 in
Minimum Temperature
-80 Degrees F
Tear Strength
15 N/mm
Shape
Sheet
Compression Set
30 %
Oil Resistance
Fair
Water Resistance
Good
Density
1.25 g/cc
Abrasion Resistance
Poor
Texture
Smooth
Tensile Strength
700 psi
Chemical Resistance
Good
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White
Traction Material
Silicone

Dimensions

Rubber Thickness
1/32 in
Rubber Width
24 in
Rubber Length
2 ft
Overall Width
24 in
Overall Thickness
1/32 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 24 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 24 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews