RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S60MD-16
  • Zoro # G502584043
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60MD-16
Zoro #
G502584043
UPC #
193005054465
Country of Origin
China

Dimensions

Overall Thickness
1/32 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Material
Silicone
Thickness Tolerance
+/-0.010 in
Abrasion Resistance
Poor
Oil Resistance
Fair
Compression Set
16 %
Density
1.35 g/cc
Minimum Temperature
-50 Degrees F
Tear Strength
15 N/mm
Weather Resistance
Excellent
Shape
Sheet
Water Resistance
Good
Color
Blue
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Tensile Strength
1,200 psi
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews