RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S60MD-39
  • Zoro # G202584237
product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-39
Zoro #
G202584237
UPC #
193005054694
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Abrasion Resistance
Poor
Water Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Tensile Strength
1,200 psi
Color
Blue
Material
Silicone
Chemical Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Density
1.35 g/cc
Texture
Smooth
Tear Strength
15 N/mm
Minimum Temperature
-50 Degrees F
Weather Resistance
Excellent
Adhesive Type
High-Temp
Compression Set
16 %
Shape
Sheet
Thickness Tolerance
+/-0.022 in
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Thickness
3/16 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews