Shop ZORO SELECT

RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S60WFDA-42
  • Zoro # G4848555

product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
24 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60WFDA-42
Zoro #
G4848555
UPC #
193005367107
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Durometer
60 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Material
Silicone
Color
White
Max. Temp. (F)
450 Degrees F
Abrasion Resistance
Poor
Minimum Adhesive Temperature
-100 Degrees F
Thickness Tolerance
+/-0.050 in
Shape
Sheet
Tensile Strength
700 psi
Maximum Adhesive Temperature
500 Degrees F
Compression Set
30 %
Weather Resistance
Excellent
Maximum Temperature
450 Degrees F
Tear Strength
15 N/mm
Water Resistance
Good
Chemical Resistance
Good
Oil Resistance
Fair
Texture
Smooth
Density
1.25 g/cc
Minimum Temperature
-80 Degrees F
Adhesive Type
High-Temp
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White
Traction Material
Silicone

Dimensions

Rubber Thickness
1/2 in
Rubber Width
24 in
Rubber Length
2 ft
Overall Length
24 in
Overall Width
24 in
Overall Thickness
1/2 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.050 in, Overall Width 24 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.