RubberSheet, Silicone, 36inL, 24inW

  • Mfr # BULK-RS-S60CLRFDA-61
  • Zoro # G7808042
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
24"
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60CLRFDA-61
Zoro #
G7808042
UPC #
193005440787
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
400 %
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Material
Silicone
Color
Colorless
Density
1.25 g/cc
Thickness Tolerance
+/-0.026 in
Compression Set
30 %
Shape
Sheet
Texture
Smooth
Tear Strength
15 N/mm
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Metal Detectable
No
Abrasion Resistance
Poor
Weather Resistance
Excellent
Chemical Resistance
Good
Temp. Range (F)
-100 Degrees to 450 Degrees
Material of Construction
Silicone
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Colorless
Traction Material
Silicone

Dimensions

Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
24"
Thickness
1/4 in
Length
36 in
Width
36 in
Overall Length
36 in
Overall Width
24 in
Overall Thickness
1/4 in
Length (Straight Wireway)
24 in
Wire Rope Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Semi-Clear, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 24 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair

Ratings & reviews