Shop ZORO SELECT

RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S10-73

  • Zoro # G802583319


product price: 
$
528.99
/ea
Free Shipping & Returns

Key Features

Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S10-73
Zoro #
G802583319
UPC #
193005496630
Country of Origin
China

Dimensions

Overall Thickness
1/8 in
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Oil Resistance
Fair
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Poor
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
300 Degrees F
Tensile Strength
700 psi
Texture
Smooth
Water Resistance
Good
Compression Set
30 %
Color
Red
Material
Silicone
Adhesive Type
High-Temp
Shape
Sheet
Thickness Tolerance
+/-0.031 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews