RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S20-73
  • Zoro # G402583894
product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Durometer
20 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S20-73
Zoro #
G402583894
UPC #
193005488338
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
20 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
Oil Resistance
Fair
Color
Red
Chemical Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Thickness Tolerance
+/-0.031 in
Shape
Sheet
Abrasion Resistance
Poor
Maximum Temperature
300 Degrees F
Texture
Smooth
Adhesive Type
High-Temp
Water Resistance
Good
Compression Set
22.9 %
Tensile Strength
700 psi
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.