RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S50FDA-382
  • Zoro # G102585280
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-382
Zoro #
G102585280
UPC #
193005488871
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Water Resistance
Good
Oil Resistance
Fair
Tensile Strength
700 psi
Color
Red
Shape
Sheet
Chemical Resistance
Good
Compression Set
10 %
Thickness Tolerance
+/-0.300 mm
Maximum Temperature
450 Degrees F
Abrasion Resistance
Poor
Material
Silicone
Density
1.25 g/cc
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Tear Strength
15 N/mm
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
2.5 mm
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature FDA Silicone Rubber

Ratings & reviews