RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S50FDA-435
  • Zoro # G202585777
product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-435
Zoro #
G202585777
UPC #
193005488987
Country of Origin
Multiple

Dimensions

Overall Thickness
1.5 mm
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Maximum Temperature
450 Degrees F
Compression Set
10 %
Shape
Sheet
Water Resistance
Good
Tensile Strength
700 psi
Adhesive Type
High-Temp
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Density
1.25 g/cc
Thickness Tolerance
+/-0.300 mm
Maximum Adhesive Temperature
500 Degrees F
Tear Strength
15 N/mm
Color
Red
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Material
Silicone
Texture
Smooth
Oil Resistance
Fair
Abrasion Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews