RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S60MD-43
  • Zoro # G602584189
product price: 
$
789.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-43
Zoro #
G602584189
UPC #
193005054731
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Density
1.35 g/cc
Minimum Temperature
-50 Degrees F
Adhesive Type
High-Temp
Water Resistance
Good
Tensile Strength
1,200 psi
Compression Set
16 %
Tear Strength
15 N/mm
Oil Resistance
Fair
Weather Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Poor
Shape
Sheet
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Material
Silicone
Texture
Smooth
Color
Blue
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Length
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews