RubberSheet, Viton, 12inL, 12inW

  • Mfr # BULK-RS-V75FDA-35
  • Zoro # G402586109
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-35
Zoro #
G402586109
UPC #
193005482442
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Excellent
Compression Set
15 %
Chemical Resistance
Excellent
Material
Viton(TM)
Minimum Temperature
-10 Degrees F
Maximum Temperature
400 Degrees F
Texture
Smooth
Color
White
Weather Resistance
Excellent
Shape
Sheet
Tear Strength
28 N/mm
Tensile Strength
700 psi
Density
2 g/cc
Thickness Tolerance
+/-0.024 in
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Width
12 in
Overall Thickness
1/4 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

FDA Viton Rubber Sheet

Ratings & reviews