Shop ZORO SELECT

RubberSheet, Viton, 72inL, 36inW

  • Mfr # BULK-RS-V75-406
  • Zoro # G4848171

product price: 
$
706.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16 in
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75-406
Zoro #
G4848171
UPC #
193005404512
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Max. Temp. (F)
400 Degrees F
Material
Viton(TM)
Color
Black
Compression Set
25 %
Minimum Temperature
-10 Degrees F
Shape
Sheet
Oil Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Texture
Smooth
Tear Strength
22 N/mm
Maximum Temperature
400 Degrees F
Density
1.9 g/cc
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
6 ft
Overall Length
72 in
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
72 in
Length
72 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 72 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.