RubberSheet, Viton, 84inL, 36inW

  • Mfr # BULK-RS-V75-414
  • Zoro # G4930220
product price: 
$
1,758.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8 in
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75-414
Zoro #
G4930220
UPC #
193005404680
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Max. Temp. (F)
400 Degrees F
Material
Viton(TM)
Minimum Temperature
-10 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Density
1.9 g/cc
Shape
Sheet
Compression Set
25 %
Color
Black
Oil Resistance
Excellent
Texture
Smooth
Maximum Temperature
400 Degrees F
Tear Strength
22 N/mm
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
7 ft
Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
84 in
Wire Rope Length
84 in
Length
84 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 84 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews