Shop ZORO SELECT

RubberStrip, Buna-N, 10ftL, 3/4inW

  • Mfr # BULK-RS-H60-159
  • Zoro # G7778520

product price: 
$
25.55
/ea

Key Features

Rubber Length
10 ft.
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-159
Zoro #
G7778520
UPC #
193005073480
Country of Origin
Multiple
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 607
Grade
Standard
Shape
Strip
Texture
Smooth
Thickness Tolerance
(-0.026" - +0.026")
Density
1.50 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Compression Set
0.33
Tear Strength
20 N/mm
Color
Black
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Item
Rubber Strip
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Material
Buna-N
Wire Color
Black

Dimensions

Rubber Thickness
1/4"
Rubber Width
3/4"
Rubber Length
10 ft.
Overall Width
3/4 in
Overall Thickness
1/4 in
Overall Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 3/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.