Shop ZORO SELECT

RubberStrip, Buna-N, 10ftL, 6inW

  • Mfr # BULK-RS-BHS70-435
  • Zoro # G7792125

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/16 in
Width
6 in
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-435
Zoro #
G7792125
UPC #
193005961343
Country of Origin
Multiple

Dimensions

Thickness
3/16 in
Width
6 in
Length
10 ft.
Overall Width
6 in
Overall Length
10 ft
Overall Thickness
3/16 in

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Grade
High Strength
Tensile Strength
1,500 psi
Elongation
3.8
Shape
Strip
Compression Set
0.3
Density
1.35 g/cm3
Thickness Tolerance
(-0.022" - +0.022")
Durometer
70A
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Standards
ASTM D2000 BF 710
Tear Strength
20 N/mm
Item
Rubber Strip
Shell Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.