RubberStrip, Buna-N, 12inL, 6inW

  • Mfr # BULK-RS-H70-452
  • Zoro # G7779281
product price: 
$
10.15
/ea

Key Features

Rubber Thickness
1/4"
Rubber Width
6"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-452
Zoro #
G7779281
UPC #
193005941048
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
12"
Overall Thickness
1/4 in
Overall Width
6 in
Overall Length
12 in
Length
12 in

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 707
Grade
Standard
Texture
Smooth
Shape
Sheet
Density
1.50 g/cm3
Compression Set
0.33
Thickness Tolerance
(-0.026" - +0.026")
Tear Strength
20 N/mm
Color
Black
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Item
Rubber Strip
Shell Material
Buna-N
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Material
Buna-N
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews