RubberStrip, Buna-N, 36inL, 1/2inW

  • Mfr # BULK-RS-BHS50-923
  • Zoro # G102584993
product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-923
Zoro #
G102584993
UPC #
193005490218
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Material
Buna-N
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Shape
Strip
Color
Black
Abrasion Resistance
Good
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.300 mm
Density
1.35 g/cc
Oil Resistance
Excellent
Compression Set
30 %
Tensile Strength
1,500 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
36 in
Overall Width
1/2 in
Overall Thickness
2 mm
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews