RubberStrip, Buna-N, 36inL, 1/2inW

  • Mfr # BULK-RS-H60MD-73
  • Zoro # G602582642
product price: 
$
11.15
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60MD-73
Zoro #
G602582642
UPC #
193005068660
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Length
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Tensile Strength
1,100 psi
Tear Strength
18 N/mm
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Color
Blue
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Shape
Strip
Material
Buna-N
Density
1.25 g/cc
Minimum Temperature
-30 Degrees F
Texture
Smooth
Compression Set
15 %
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.017 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.