RubberStrip, Buna-N, 36inL, 1inW

  • Mfr # BULK-RS-BHS50-927
  • Zoro # G602584318
product price: 
$
6.39
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-927
Zoro #
G602584318
UPC #
193005483432
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Oil Resistance
Excellent
Texture
Smooth
Chemical Resistance
Fair
Density
1.35 g/cc
Compression Set
30 %
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Material
Buna-N
Thickness Tolerance
+/-0.100 mm
Color
Black
Shape
Strip
Tear Strength
20 N/mm
Water Resistance
Good
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
36 in
Overall Thickness
0.5 mm
Overall Width
1 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews