RubberStrip, Buna-N, 36inL, 1inW

  • Mfr # BULK-RS-BHS50-932
  • Zoro # G902585220
product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-932
Zoro #
G902585220
UPC #
193005490324
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Overall Length
36 in
Overall Thickness
3 mm
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Material
Buna-N
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Compression Set
30 %
Weather Resistance
Fair
Texture
Smooth
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Color
Black
Thickness Tolerance
+/-0.400 mm
Shape
Strip
Water Resistance
Good
Oil Resistance
Excellent
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews