Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 1inW

  • Mfr # BULK-RS-H60MD-53
  • Zoro # G602582390

product price: 
$
18.65
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60MD-53
Zoro #
G602582390
UPC #
193005058364
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Color
Blue
Thickness Tolerance
+/-0.017 in
Material
Buna-N
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Tear Strength
18 N/mm
Weather Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Texture
Smooth
Tensile Strength
1,100 psi
Chemical Resistance
Fair
Compression Set
15 %
Shape
Strip
Density
1.25 g/cc
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.