Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 2inW

  • Mfr # BULK-RS-BHS50-935

  • Zoro # G402584211


product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-935
Zoro #
G402584211
UPC #
193005483494
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
1 mm
Overall Width
2 in
Wire Rope Length
36 in

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Shape
Strip
Abrasion Resistance
Good
Material
Buna-N
Color
Black
Thickness Tolerance
+/-0.200 mm
Density
1.35 g/cc
Compression Set
30 %
Oil Resistance
Excellent
Tear Strength
20 N/mm
Texture
Smooth
Water Resistance
Good
Tensile Strength
1,500 psi
Weather Resistance
Fair
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.