Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 2inW

  • Mfr # BULK-RS-BHS50-940
  • Zoro # G402585126

product price: 
$
13.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-940
Zoro #
G402585126
UPC #
193005490386
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Chemical Resistance
Fair
Shape
Strip
Material
Buna-N
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Water Resistance
Good
Texture
Smooth
Oil Resistance
Excellent
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Compression Set
30 %
Tear Strength
20 N/mm
Abrasion Resistance
Good
Weather Resistance
Fair
Thickness Tolerance
+/-0.500 mm
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
36 in
Overall Thickness
5 mm
Overall Width
2 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.