RubberStrip, Buna-N, 36inL, 2inW

  • Mfr # BULK-RS-H60MD-58
  • Zoro # G502583053
product price: 
$
35.55
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60MD-58
Zoro #
G502583053
UPC #
193005068509
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Thickness
1/8 in
Overall Width
2 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Weather Resistance
Fair
Thickness Tolerance
+/-0.017 in
Compression Set
15 %
Texture
Smooth
Tensile Strength
1,100 psi
Maximum Temperature
250 Degrees F
Shape
Strip
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Tear Strength
18 N/mm
Water Resistance
Good
Oil Resistance
Excellent
Color
Blue
Density
1.25 g/cc
Abrasion Resistance
Good
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.