RubberStrip, Buna-N, 36inL, 2inW

  • Mfr # BULK-RS-H60MD-83
  • Zoro # G402583665
product price: 
$
41.19
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60MD-83
Zoro #
G402583665
UPC #
193005068776
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Density
1.25 g/cc
Tear Strength
18 N/mm
Color
Blue
Compression Set
15 %
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Abrasion Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Shape
Strip
Maximum Temperature
250 Degrees F
Water Resistance
Good
Material
Buna-N
Tensile Strength
1,100 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue
Traction Material
Buna-N

Dimensions

Overall Thickness
1/8 in
Overall Width
2 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews