Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 4inW

  • Mfr # BULK-RS-BHS50-943
  • Zoro # G202584961

product price: 
$
10.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-943
Zoro #
G202584961
UPC #
193005483555
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Texture
Smooth
Tear Strength
20 N/mm
Density
1.35 g/cc
Thickness Tolerance
+/-0.300 mm
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Fair
Material
Buna-N
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Compression Set
30 %
Color
Black
Shape
Strip
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1.5 mm
Overall Width
4 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.