RubberStrip, Buna-N, 36inL, 6inW

  • Mfr # BULK-RS-BHS50-951
  • Zoro # G902584889
product price: 
$
15.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-951
Zoro #
G902584889
UPC #
193005490256
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
30 %
Thickness Tolerance
+/-0.300 mm
Abrasion Resistance
Good
Tear Strength
20 N/mm
Color
Black
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Shape
Strip
Material
Buna-N
Texture
Smooth
Oil Resistance
Excellent
Water Resistance
Good
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
2 mm
Overall Width
6 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews