RubberStrip, Buna-N, 36inL, 6inW

  • Mfr # BULK-RS-BHS50-953
  • Zoro # G402585065
product price: 
$
20.39
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-953
Zoro #
G402585065
UPC #
193005490355
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Material
Buna-N
Density
1.35 g/cc
Chemical Resistance
Fair
Shape
Strip
Compression Set
30 %
Water Resistance
Good
Thickness Tolerance
+/-0.400 mm
Maximum Temperature
250 Degrees F
Texture
Smooth
Weather Resistance
Fair
Color
Black
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
6 in
Overall Length
36 in
Overall Thickness
3 mm
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews