Shop ZORO SELECT

RubberStrip, Buna-N, 60inL, 2inW

  • Mfr # BULK-RS-HUS60-285
  • Zoro # G4853491

product price: 
$
29.49
/ea

Key Features

Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS60-285
Zoro #
G4853491
UPC #
193005371296
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
60 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
Material
Buna-N
Max. Temp. (F)
250
Color
Black
Oil Resistance
Excellent
Compression Set
28 %
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Density
1.35 g/cc
Texture
Smooth
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
2,500 psi
Thickness Tolerance
+/-0.017 in
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Abrasion Resistance
Good
Shape
Strip
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/8 in
Rubber Width
2 in
Rubber Length
5 ft
Overall Width
2 in
Overall Thickness
1/8 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.017 in, Overall Width 2 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.